Viz™ ANSI Type R Class 3 Three-Piece Rainsuit

Article no.: U09155 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rainproof jacket

Identification & Classification

Article number U09155 2XL
EAN / GTIN 662909403346

Description

Version:

Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight waterproof design helps workers be seen and stay dry in inclement conditions.

Description:

  • Lightweight polyester with waterproof PU coating
  • 2″ silver reflective stripes
  • 5 snap front closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Corduroy collar for comfort
  • Removable hood with snaps and chin strap for a secure fit
  • Bibs have adjustable elastic suspenders with quick release buckles
  • Front fly opening with snap

Feature:

  • Packaging Bagged Each
  • Packed 10/Case
  • Case Dimensions (in) 12.50 x 11.25 x 11.00
  • Case Weight (lbs) 33.07
  • Country of Origin Myanmar
  • Closure Snap
  • Fabric Polyester, PU
  • Hood Detachable
  • Pocket Type Flap Pocket
  • Total Pockets 2
  • Construction Water Resistant, Corduroy Collar

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart