PIP® AR/FR Long Sleeve T-Shirt

Article no.: U09150 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09150 2XL
EAN / GTIN 616314160912

Description

Description:

  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2023
  • Arc rating: ATPV 10.6 cal/cm2
  • Meets NFPA 70E, ASTM F1506
  • PPE 2
  • 1 chest pocket

Feature:

  • Color Navy
  • Packaging Bagged Each
  • Country of Origin China
  • Fabric Cotton
  • Weight 6.5oz
  • Closure Pullover
  • Total Pockets 1
  • Pocket Type Chest Pocket
  • Construction --
  • Certifications NFPA 70E, UL Certified, NFPA
  • 2112
  • Product Circularity --
  • PPE Category 2
  • ANSI Type/Class --
  • CSA Class --
  • CSA Level --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart