PIP® ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom

Article no.: U09136 4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Soft shell jacket

Identification & Classification

Article number U09136 4XL
EAN / GTIN 616314185793

Description

Version:

Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

Description:

  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Zipper closure
  • Water repellent shell treatment
  • 2″ silver reflective tape
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets
  • 1 left zippered chest pocket

Feature:

  • Color Hi-Vis Orange
  • Packaging Bagged Each
  • Country of Origin Myanmar
  • Construction Black Bottom, Water Repellent
  • Certifications --
  • Product Circularity Reusable / Launderable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart