PIP® ANSI Type R Class 2 Two Pocket Zipper Mesh Vest

Article no.: U09123 5XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High visibility waistcoat

Identification & Classification

Article number U09123 5XL
EAN / GTIN 616314124037

Description

Version:

Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.

Description:

  • Breathable polyester mesh
  • Zipper closure
  • 2″ silver reflective tape
  • 1 internal lower pocket
  • 1 external chest pocket

Feature:

  • Color Hi-Vis Orange
  • Packaging Bagged Each
  • Country of Origin Myanmar
  • Clothing Type Vests
  • Fabric Mesh, Polyester
  • Reflective Type Silver
  • Closure Zipper
  • Total Pockets 2
  • Pocket Type Internal Pocket, Chest Pocket
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ANSI Type/Class R2
  • CSA Class --
  • CSA Level --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart