PIP® ANSI Type R Class 2 Four Pocket Value Mesh Vest

Article no.: U09101 5XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Colour yellow
Type of product High visibility waistcoat

Identification & Classification

Article number U09101 5XL
EAN / GTIN 616314072406

Description

Description:

Version: Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
Description:
  • Breathable polyester mesh
  • 2″ silver reflective tape
  • Zipper closure
  • 2 lower internal pockets
  • 2 upper chest pockets, including 4 pen pockets
Feature:
  • Color: Hi-Vis Yellow
  • Packaging: Bagged Each
  • Country of Origin: Myanmar
  • Clothing Type: Vests
  • Fabric: Mesh, Polyester
  • Reflective Type: Silver
  • Closure: Zipper
  • Total Pockets: 4
  • Pocket Type: Internal Pocket, Chest Pocket
  • Product Circularity: Reusable / Launderable
  • ANSI Type/Class: R2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart