Velum Air XL, Type: 800

Article no.: U09058 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protective hood

Identification & Classification

Article number U09058 800
Manufacturer number VELAIRFIL800

Description

Description:

″Velum Air has a thicker fabric but lower porosity and is designedto ensure better air flow and prevent overheating.It is ideal for compressors, cooling systems and heat exchangers.Velum Air catches dust and dirt in his knitted fabric and ensuresthe normal input of fresh air inside the machine. Velum air is available in the XL versionfor large format machines.″

Feature:

Composition: PES
Color: White
Thickness: 0,31 mm / 0,0122 in
Roll length: 18 m / 708,661 in
Air permeability: 5200 l/m2s
Flame retardant: No
Magnets 16-28 Width: 800 mm

Advantage:

The Velum AIR XL patented system, with its thicker, less porous fabric designed to ensure better airflow and prevent overheating, is specifically designed for compressors, cooling systems and heat exchangers.
  • Once applied, Velum AIR XL collects and holds dust and dirt in its knitted fabric and ensures the normal intake of fresh, clean air into the machine.
  • The Velum AIR XL replacement check is visual: when the Velum protective filter is covered by polluting agents, you need to replace it. The Velum can be replaced in 5 seconds and you do not need any specialised manpower, thus avoiding downtime and cutting down maintenance and missed production costs due to the inner filter replacement.
  • Velum AIR XL is easy to apply and allows to effectively plan the protection of any industrial machine: just write in the appropriate space the date of the last replacement and the name of the operator who carried it out, so as to avoid omissions, downtime or breakdowns due to failure to replace the internal filter or clogging of compressors, cooling systems or heat exchangers.
  • One Velum AIR XL roll consists of 45 sheets. A few cents a day to protect your investments.
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart