Velum Motor Filter Refill 230

Article no.: U09057 R230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protective hood

Identification & Classification

Article number U09057 R230
Manufacturer number VELMOTREF230.01

Description

Description:

Velum MOTOR is a protective solution specifically designed for electric motors. This solution includes a patented system that utilizes a reusable polypropylene holder, which comes with either a magnet or O-ring attachment included in the package, and a polyester filter.

Feature:

Composition: PES
Color: White
Thickness: 10 mm / 0,3937 in
Classification G2
Flame retardant: F1/M1
Magnets 2-4 Diameter: 230 mm

Advantage:

Velum MOTOR is the solution designed to protect electric motors. It consists of a patented system with reusable polypropylene holder, with magnet or O-ring attachment included in the package, and a polyester filter.
  • Velum MOTOR is easy to apply to the fan of any kind of electric motor and provides many advantages:
  • It protects your investments in machinery and equipment;
  • It protects the life of the motor by keeping the cooling slots and motor body clean;
  • It reduces maintenance costs;
  • No downtime thanks to easy application and replacement;
  • It protects workers’ health. The motor fans, in fact, ensure air circulation.
  • The Velum MOTOR filter holds harmful particles and prevents them from being released into the environment;
  • The visual control allows you to understand when the filter needs to be replaced, so as to always guarantee adequate airflow.
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart