4Pk. Strap Assy--1"-Ratchet Buckle-15' w/ Vinyl S-Hooks

Article no.: U08855 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08855 15
EAN / GTIN 812133020399

Description

Version:

Utility Tiedowns

Versatile and reliable for securing a wide range of light- to medium-duty cargo.

Description:

4 Pack Strap Assembly - ratchet buckle with vinyl coated S hooks

Feature:

  • Vendor Part #: 3800 0015
  • Weight: 4.7 lbs. / 2.13 kgs
  • WLL: 266 lbs. / 121 kgs
  • Size: 1” x 15'

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart