Cargo Bar Holder

Article no.: U08822 CBH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08822 CBH
EAN / GTIN 812133020331

Description

Version:

Accessories designed to help restrain the movement of small packages of cargo within your truck or trailer. For use with Doleco round Cargo Bars. Tube Diameter: 1.5″

Description:

Cargo Bar Holder is constructed of high quality steel with black powder coating for corrosion resistance. Holds two standard or heavy-duty cargo bars.

Feature:

  • Vendor Part #: 3320 0025
  • Weight: 6.68 lbs. / 3.03 kgs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart