Standard Cargo Bar 87"-104.5"-2"x4" Feet

Article no.: U08818 SCB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08818 SCB
EAN / GTIN 812133020030

Description

Version:

Cargo Bars are available in Steel Bar models and Aluminum for light to medium duty applications. Bolt-On gray, suction cup style feet.

Description:

Steel Cargo Bar - Galvanized Steel Tubing

Feature:

  • Vendor Part #: 3320 0019
  • Weight: 11.72 lbs. / 5.33 kgs
  • Length: 89.75“ – 104.5“
  • Long Tube Diameter: 1.50”

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart