Series E Horizontal Track-10' (Grey)

Article no.: U08809 10G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08809 10G
EAN / GTIN 812133020023

Description

Version:

Doleco Series E, A and F Tracks were designed to team with Doleco end fittings, Beam Sockets and Decking/Shoring Beams for the strongest, most reliable support. Steel constructed and tested for strength, Doleco Tracks come in 10 ft. (3 m) lengths for a wide range of cargo restraint applications. To withstand corrosion, Doleco's galvanized track has a G-90 hot dip finish with a surface chemical treatment.

Description:

Horizontal Track - Grey Powdercoat - 12 Gauge Steel - 10' length

Feature:

  • Vendor Part #: 3310 0008
  • Weight: 16.6 lbs. / 7.5 kgs
  • Length: 10 ft / 3 m
  • Orientation: Horizontal

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart