4"x30' Camo Winch strap w/ Flat Hook

Article no.: U08683 CWSF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Color Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08683 CWSF
EAN / GTIN 812133020753

Description

Version:

Available in many different configurations to suit your specific needs, Doleco winch and ratchet straps meet the hightest standards for heavy duty wear, abrasion resistance, and strength. Meeting WSTDA T-1 Standards for Synthetic Web Tiedowns, all Doleco straps are made using the best webbing and most trusted hardware.

Description:

Standard 4" Winch Strap in Camo with Flat Hook - 30' Length

Feature:

  • Vendor Part #: 2314 4430
  • Weight: 5.5 lbs. / 2.49 kgs.
  • WLL: 5,400 lbs. / 2,450 kgs.
  • Length: 30 ft

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart