Winch Track - 10' Aluminum Double L Lo Profile

Article no.: U08673 10ADLP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08673 10ADLP
EAN / GTIN 812133020078

Description

Version:

Winch Track for Double L Track Slider Winches

Description:

Aluminum Double L Track - Low Profile Winches

Feature:

  • Vendor Part #: 2830 0005
  • Weight: 16.80 lbs./7.62 kgs.
  • Length: 10 ft / 304.80 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart