Lashing Winch - 13,200 lbs. w/ double Hex Drive

Article no.: U08643 LWHD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08643 LWHD
EAN / GTIN 812133020053

Description

Version:

Doleco USA Web Winches comply with WSTDA T-3 and Canadian Standard 905 regulations. Available in different frame configurations to satisfy a variety of applications and load requirements.

  • Black powder coat finishes are standard on all Doleco USA winches
  • Stamped working load limit and Dolecto name certify quality

Description:

Lashing Winch with Double Hex Drive and 2 Mounting Holes

Feature:

  • Vendor Part #: 2810 0025
  • Weight: 3.8 lbs. / 1.7 kgs.
  • WLL: 3,335 lbs. / 5,987 kgs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart