Web Winch-Bottom Mount-Std. Storage-Weld On

Article no.: U08636 SW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product STRAP, SAFETY

Identification & Classification

Article number U08636 SW
EAN / GTIN 812133020045

Description

Version:

Doleco USA Web Winches comply with WSTDA T-3 and Canadian Standard 905 regulations. Available in different frame configurations to satisfy a variety of applications and load requirements.

  • Black powder coat finishes are standard on all Doleco USA winches
  • Stamped working load limit and Dolecto name certify quality

Description:

Bottom Mount - Standard Storable Weld-On

Feature:

  • Vendor Part #: 2810 0016
  • Weight: 8.5 lbs. / 3,9 kgs.
  • WLL: 5,500 lbs. / 2,500 kgs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart