Highly absorbent, Area of application: WP-S

Article no.: U08148 WP-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Area of application Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Absorbent fleece

Identification & Classification

Article number U08148 WP-S

Description

Description:

  • Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
  • Perfect for light-duty industrial, maintenance and general applications
  • HighLoft construction is sturdy and soft
  • Quickly absorbs leaks, spills and overspray to keep floors dry
  • Pads are great for general cleanup applications

Feature:

Dimensions: 15″ W x 18″ L
Shipping Dimensions: 15″ W x 18″ L x 15″ H
Sold as 200 pads per package
Color: White
Composition: Polypropylene
Absorbency: Up to 35 gal. per package
Absorbency per: Up to 22.4 oz. per pad
Weight: 13.81 lbs.
# per Pallet: 30
Incinerable: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart