Cordless metal-cutting hand-held circular saw, Type: 8203E

Article no.: U07823 8203E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
2 pieces in stock 2 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8203E
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Type of product Saw

Identification & Classification

Article number U07823 8203E

Description

Description:

Version:
Powerful metal-cutting circular saws for for low-burr and safe sawing of profiles and pipes made from steel, non-ferrous metals, sheet metal, metal plates and sandwich panels without generating sparks.
No need to use cooling lubricants.
No reworking necessary.
Cuts in seconds.

Hand DRY Cutter 8203E cordless metal cutting hand-held circular saw.
Ideal for sawing steel, sheet steel, sandwich panels, metal plates, pipes and profiles made from steel, non-ferrous metals, composite materials, up to a thickness of 6 mm.
Chip catcher for clean working.
Equipped with a dia. 203/48Z carbide-tipped saw blade “LBS shock-resistant” for maximum tool life and quality.
Supplied with:
Includes 2 high-performance 18 V LiHD 5.5 A batteries, saw blade, charger and case.
Note:
Compatible with the Cordless Alliance System (CAS), a cross-manufacturer battery pack system of leading power tool brands.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart