Metal cutting hand-held circular saw, Type: 8230N

Article no.: U07808 8230N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
1 pieces in stock 1 pieces available in - working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8230N
Power supply Mains-powered
Type of product Saw

Identification & Classification

Article number U07808 8230N

Description

Description:

Powerful metal cutting cold circular saws for sawing sheet metal,sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
No need to use cooling lubricants.
No reworking necessary.
Cuts in seconds.

Metal cutting hand-held circular saw.
Precise blade guidance, low burr formation.
Sturdy stop plate.
Metal cutting hand-held circular saw.
Mobile – solid and lightweight – only 7.1 kg.
Ideal for sawing sheet metal, sandwich panels, stainless steel, metal plates, pipes and profiles made from steel, non-ferrous materials and composite materials, up to a thickness of 10 mm.
Supplied with:
Supplied with 1 × saw blade 48Z No. 078239 size 48 and carrying case.

Feature:

Manufacturer's designation: 8230N
Power supply: Mains operated
Power consumption: 2,400
maximum speed: 1,400 rpm
Saw blade ⌀: 10″
Weight: 42 lbs
AC supply voltage: 115V
Mains frequency: 60 Hz
Type of product: Saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart