M12 FUEL™ 3/8" Extended Reach Ratchet Kit

Article no.: U07316 256021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number U07316 256021
EAN / GTIN 045242546657

Description

Description:

The M12 FUEL™ 3/8″ Extended Reach Ratchet Kit with one battery is the latest addition to our best-in-class lineup of battery powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry leading torque output with a slim head profile and an extended neck that give you the longest reach in tight spaces. The long handle ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest; allowing you to get to stubborn, hard to reach fasteners without the concern of knuckle busting. The 3/8″ cordless ratchet provides the performance of a pneumatic ratchet with up to 40 ft-lbs max torque, the same torque output as the M12 FUEL™ Ratchets. This M12™ 3/8″ Extended Reach Ratchet Kit includes one M12™ REDLITHIUM™ CP2.0 Battery and one M12™ Lithium-Ion Battery Charger.

Feature:

  • suitable battery - supplier / battery type / voltage: Milwaukee 12 V
  • Manufacturer's designation: 2560-21
  • Number of rechargeable batteries contained: 1
  • Type of rechargeable battery: Lithium-ion
  • Battery capacity: 2 Ah
  • Battery voltage: 12 V
  • maximum torque hard 660 ft/lbs maximum speed 1st speed: 0 rpm - 450 rpm
  • Toolholder: Square 3/8 inch
  • Format: ratchet
  • Weight: 1 kg
  • maximum vibration to EN: <2,5 m/s2
  • typical application: Strong
  • Type of product: Screwdriver
  • Identification & Classification
  • Article number: U07316 256021
  • EAN / GTIN: 045242546657
  • Manufacturer number: 2560-21
  • Manufacturer
  • www.milwaukeetool.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart