Cordless impact wrench / impact driver, Type: 330CB25

Article no.: U07245 330CB25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
5 pieces in stock 5 pieces available in - working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GDS18V-330C
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Motor design Brushless motor
typical application Heavy Duty
Type of product Impact wrench

Identification & Classification

Article number U07245 330CB25

Description

Description:

The Bosch GDS18V-330C 18V brushless 1/2″ mid-torque impact wrench delivers outstanding performance, whether driving lag bolts through heavy lumber, assembling metal structure, or removing stubborn lug nuts.

This impact wrench has a 1/2″ drive with a friction ring and thru-hole for quick socket changes and secure attachment. The brushless drill motor delivers up to 330 Ft.-Lbs. of fastening torque and 590 Ft.-Lbs. of breakaway torque while providing long runtime.

Modes such as Auto Stop help prevent over driving, which can damage materials and fasteners. Presets for specific bolts, screws and materials can be customized and saved to the tool via the Bosch Toolbox App (connectivity module sold separately). When reversing in bolt mode, Auto Bolt Release senses when the bolt is loosened and stops rotation to help prevent accidental dropping of bolts and nuts during removal. In addition to customizable drill settings and modes, connectivity (module sold separately), provides tool specific information and feedback.

The kit features two CORE18V® 4 Ah Advanced Power Batteries, which deliver 2x the runtime compared to previous generation BAT612 2.0 Ah battery.

Impact wrench design – built to deliver power and control for tightening lag bolts, concrete anchors and lug nuts
Power – delivers 330 Ft.-Lbs. max fastening torque and 590 Ft-Lbs. max breakaway torque
Powerful brushless motor – delivers efficient runtime and up to 3,300 ipm for professional power
CORE18V® 4 Ah battery – delivers 2x the runtime compared to previous generation BAT612 2.0 Ah battery
CORE18V® advantage – high-power li-ion cells, cutting-edge battery design and heat management with Bosch-exclusive CoolPack 2.0 technology
Variable-speed power output – control max torque and speed with three settings
Advanced modes – offer preset and customizable modes such as Auto Stop, to help prevent over driving, which can damage materials and fasteners
Auto Bolt Release – stops rotation when the bolt is loosened to help prevent accidentally dropping bolts and nuts during removal
Onboard user interface – easy access to drill modes, speed-settings, tool-status feedback and LED light control
Connectivity (module sold separately) – link to connected device via Bosch Toolbox App to customize settings and receive detailed feedback
Friction ring and thru hole – allows for fast socket changes and secure attachment
Easy-to-handle design – features a compact head length, and when paired with CORE18V® 4 Ah battery weighs only 4.6 Lbs., providing exceptional power-to-weight ratio
LED light – illuminates low light or dark work areas
AMPShare™ System – designed to be multi-brand compatible across many cordless products to make managing your work day easier
AMPShare™ System compatibility – 18V batteries and chargers are compatible with Bosch 18V power tools and a growing list of cordless products from AMPShare™ brands
Bosch 18V cordless power tools and 18V chargers are covered by a five year limited warranty; Bosch 18V batteries are covered by a three year limited warranty – for details, visit https://rb-pt.io/PowerToolWarranty or call 1-877-BOSCH99
Contents:
(1) GDS18V-330C 18V Brushless Connected-Ready 1/2 In. Mid-Torque Impact Wrench
(2) GBA18V40 18V CORE18V® Lithium-Ion 4 Ah Advanced Power Batteries
(1) 18V Charger
(1) Belt Clip
(1) Carrying Bag

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart