Li-ion battery, Battery type, battery voltage: 12V30V

Article no.: U07218 12V30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
12 pieces in stock 12 pieces available in - working days

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBA12V30
Battery voltage 12 V
suitable for Bosch 12 V
Type of product Cordless

Identification & Classification

Article number U07218 12V30

Description

Description:

The Bosch GBA12V30 12 V Max Lithium-Ion Battery is the most compact 3.0 Ah battery in its class. The Bosch GBA12V30 German Battery is the same size as a 2.0 Ah battery but with up to 50% more runtime. The Bosch 12 V Max 3.0 Ah Li-Ion battery is 100% compatible with all Bosch 12 V Max Lithium-ion tools, including the Bosch 12V Drill Driver Kit.

Specifications/Information

Outstanding performance: Designed to efficiently run Bosch drills, grinders, and other power tools, with a light, portable 12 V Max battery pack
Longer runtime: Engineered to deliver up to 50% more runtime than previous 12 V Max 2.0 Ah batteries at the same weight
Efficient size: Designed to provide 12 V Max power and 3.0 Ah in a lightweight 0.4 Lbs. battery
Cold weather operation: Works in temperatures down to -4° F
System compatibility: Operates with all Bosch 12 V Max Lithium-ion German tools and chargers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart