Die Grinder 3019-20

Article no.: U07193 3019-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
1 pieces in stock 1 pieces available in - working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07193 3019-20

Description

Description:

  • Industrial die grinder.
  • Optimal productivity.
  • Highest durability in demanding applications up to 2000 hours maintenance intervals.
  • Superior Ergonomics.
Features:
  • Compact body.
  • Insulating composite over-housing.
  • Streamlined safety lever.
  • Rear exhaust.
  • 1/4 inch (6.35 mm) collet holder.
  • 0.5 hp (375 W) governed motor.
  • 20,000 rpm free speed.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart