• The item cannot be ordered due to missing prices.

Battery charger, Type: BC1880

Article no.: U07149 BC1880

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation BC1880
Type of rechargeable battery Lithium-ion
Type of product Battery charger

Identification & Classification

Article number U07149 BC1880

Description

Description:

The Bosch BC1880 18V Fast Battery Charger delivers at least 40% faster charging than Bosch 18V Standard Chargers with CORE18V® 8 Ah battery. It gets users power ready faster with dual-mode charging. It can fully charge a spent CORE18V® 4 Ah battery in 55 minutes.

The 8-Amp charging current delivers 4x the charging current vs. the GAL18V-20 standard charger. It has fast-charging, so that it can charge the 4 Ah battery to 80% in only 35 minutes. It features regulated dual-mode charge – the first 80% of the charging is very fast, while the remaining 20% is in long-life mode.

The cooling fan helps protect batteries from overheating while charging. It is a flexible charging solution that is compatible with Bosch 18V batteries and the AMPShare™ System. The BC1880 provides a charging status indicator. It works with the AMPShare™ System, a battery system designed to be multi-brand compatible across many cordless products to make managing your work day easier.

The 18V batteries and chargers in the system are compatible with Bosch 18V power tools and a growing list of cordless products from AMPShare™ brands.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart