Jigsaw blades assortment, 9-piece49221145

Article no.: U07082 49221145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
23 pieces in stock 23 pieces available in - working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for materials Metal/Wood

Identification & Classification

Article number U07082 49221145

Description

Version:

The FANG TIP™ design bites into wood on first contact for faster plunging.
Precision forming process creates sharper teeth for fast cutting.
The Milwaukee® 9 piece Sawzall® blade set features an assortment of standard wood and metal cutting Sawzall® blades for a broad range of professional applications. The set includes two 6″ wood cutting blades for increased control, one 9″ wood cutting blade for greater cutting capacity, three 6″ 14TPI blades for medium to thick metal cutting and three 6″ 24 TPI blades for thin metal cutting. The set also includes an innovative job site durable case for convenient blade storage.
NAIL GUARD™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
Includes New wood blades featuring NAIL GUARD™ and FANG TIP™.
Double relief angle reduces tooth stress for long life.
Matrix II bi-metal teeth for greater durability.
Jobsite durable storage case adjusts to hold up to 9″ blades.

Application:

For wood and metal.

Supplied with:

9-piece

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart