Jobber drill bits set 10-piece48894633

Article no.: U07080 48894633
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
24 pieces in stock 24 pieces available in - working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07080 48894633

Description

Version:

Forged tips for maximum grip.
Proprietary steel and heat treating process for maximum strength and durability.
Geometric design provides the shock absorption.
The Milwaukee 48-89-4445 Shockwave Impact Duty 1/4 in. Hex Drive Drill Bit Set (10-Piece) offers convenience and heavy-duty performance on the jobsite. Milwaukee Shockwave Impact Duty 1/4 in. Hex Drive Drill Bits are engineered for extreme durability and up to 10× longer life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The Shockwave Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.
Sturdy molded plastic storage case.
Extreme durability: thicker web provides greater strength and longer life.
Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast.
Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit.
Reduced down time: 1/4 in. hex power groove shank offers quick bit changes.
Specifcation:
Bit Material: Black Oxide.
Drill Bit Type: Twist. Self Feeding: No.
Drill Bit Type(s) Includes: Twist. Shank Style: Hex.
Tools Product Type: Power Tool.

Supplied with:

The set includes bit sizes (2) 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., and 3/8 in.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart