Cordless sabre saw, Manufacturer's designation: 272020

Article no.: U07075 272020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer ID 2720-20
Battery voltage 18 V
Motor design brushless
Stroke length in inches 1/4 inch
Weight in lbs 7.4 lb
overall length 17 3/4 inch
Special features LED
tool change without tools yes
Toolholder QUIK-LOK® Universal
Type of product Säge

Identification & Classification

Article number U07075 272020

Description

Version:

POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life.
The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2× more runtime and 5× longer tool life than competitive saws.The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (not included) delivers up to 2.5× runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw′s REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging.
REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
Delivers faster than corded cutting speed and the durability of a corded saw.

Supplied with:

Tool only (no battery or charger included).

Note:

Warranty: 5 years limited warranty. Tool warranty: 5 years.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart