Long leg for U.27AS3, extend capacity of puller up to 800 mm

Article no.: U.27B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number U.27B
EAN / GTIN 3148510671406
Manufacturer number U.27B
L-Number L60130 6819
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • When this extension arm is mounted on the puller U.27AS3, the clamping range increases from 460 to 800 mm (can be ordered in a set of 3)
  • Extension arm is supplied without bolts
  • Bolt set can be ordered separately: U.27SE2

Feature:

  • min.- max. C [mm]: 50 - 800
  • max. D [mm]: 600
  • [kg]: 3,200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart