{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 200 Nm | |
| Series | DigiCal | |
| Square drive | 1/2 inch | |
| Measurement technology | electronic | |
| Type of product | Torque Wrench |
| Article number | S.307A200 | |
| EAN / GTIN | 3662424109942 | |
| Manufacturer number | S.307A200 | |
| L-Number | L60130 11056 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |