1/2 Manual Reset Wrench and Socket Set

Article no.: S.205E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Square drive 1/2 inch
Type of product Torque Wrench

Identification & Classification

Article number S.205E
EAN / GTIN 3148515147906
Manufacturer number S.205E
L-Number L60130 4152
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Assortment 1/2″ - drive elements, torque spanner, hexagon socket spanner , sheet steel case, 15-pcs.

Feature:

  • Case: BT.119
  • Power [daN.m]: 4 - 20
  • Square [″]: 1/2
  • Wrench: S.203DA
  • Dimensions [mm]: 625 x 175 x 55
  • Socket spanner: S.300.11
  • Module: E
  • Insert: PL.135
  • [kg]: 4,700

Supplied with:

  • Torque spanner with detachable ratchet: S.203DA
  • Support handle: S.200P
  • Extension: SJ.214
  • Socket spanner assortment: S300_11
  • Supplied in grey sheet steel case
  • Each assortment has an empty compartment to accommodate an additional module with inserts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart