1/2″ original round head ratchet

Article no.: S.151B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number S.151B
EAN / GTIN 3662424065460
Manufacturer number S.151B
L-Number L60130 8824
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Mechanism with 72 teeth for a rotation angle of 5°
  • Reversal of the direction of rotation by turning handle
  • Extremely compact head
  • Elastomer monomaterial handle: Highly resistant to abrasion and the most aggressive used in the workshop
  • Solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, aircraft oil, kerosene
  • Hole in handle: to hook for working at height
  • Easy to maintain: spare parts kit p. 151 B-KIT
  • Design: bright chrome-plated.

Feature:

  • D [mm]: 38.5
  • D1 [mm]: 31.3/33.7
  • H [mm]: 38.2
  • L [mm]: 260
  • L1 [mm]: 244
  • [g]: 400

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart