RWS2.0 - clean station with bin and paperrol holder

Article no.: RWS2-MBSERBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number RWS2-MBSERBS
EAN / GTIN 3662424110313
Manufacturer number RWS2-MBSERBS
L-Number L60130 11672
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RW2)
  • Lower cabinet with waste paper basket and paper roll holder
  • The waste paper basket is equipped with 2 pairs of ball-bearing rails: 75 litre capacity - 30kg load capacity
  • Special compartment for paper rolls, equipped with a simple cutting system, paper roll should have a maximum diameter of Ø250mm
  • . Ø250mm
  • Open space for additional storage
  • With the RWS-BASEMBS base, a maximum height of 1,012mm (incl. worktop) can be achieved.
  • The sides of the cabinets can be fitted with JET side accessories (JET.LA).
  • Structure made of epoxy painted sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 725 x D 505 x H 817mm (H 982mm by adding the RWS-BASEMBS base)
  • Weight Weight in kilograms: 44

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart