Tightening set with multibit dual nut ratchet handle 1/4″ metric

Article no.: R.161-6ATCL3PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number R.161-6ATCL3PB
EAN / GTIN 3662424171468
Manufacturer number R.161-6ATCL3PB
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Double ratchet with POWER T-profile
  • Conventional SPEED profile - 10 Nm*: helps to drive screws faster
  • New POWER T-profile - 45 teeth
  • 20 Nm*: Provides more torque for tougher applications (more leverage - The T-position provides more leverage and can help increase USEFUL FORCE towards 20Nm
  • The ratchet allows continuous use without adjusting hand position ( speed
  • comfort)
  • User can add standard bars to the set
  • *10Nm manual force (maximum force a user can easily apply)

Supplied with:

  • 21 bits:
  • HEX3-7
  • PZ1-2-3
  • PH1-2-3
  • Slot 4.5-8
  • Resistorx TT10-40
  • Extension:
  • R.209-55mm
  • R.210-100 mm
  • Joint:
  • R.240A
  • Socket wrench holder:
  • ATMZ.S
  • Ratchet:
  • R.161B 1/4Z ratchet
  • ATCL.3 double socket ratchet handle

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart