{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Carrying case | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | GBH 18V-45 C | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| Speed range | 0 rpm - 305 rpm | |
| maximum twist drill size ⌀ in concrete | 45 mm | |
| maximum hammer rate | 2,720 rpm | |
| Impact energy | 12.5 J | |
| Weight including rechargeable battery | 8.9 kg | |
| Weight without battery | 8 kg | |
| maximum vibration to EN | 8.5 m/s2 | |
| Length | 442 mm | |
| Height | 224 mm | |
| Power supply | Rechargeable battery-powered | |
| Type of product | Hammer drill |
| Article number | P07551 GBH18V45C | |
| EAN / GTIN | 3165140915427 | |
| Manufacturer number | 0611913000 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |