Module of 1/2″ Impact Socket Set, XX Pieces

Article no.: MOD.NS260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification & Classification

Article number MOD.NS260
EAN / GTIN 3148517321991
Manufacturer number MOD.NS260
L-Number L60130 4345
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Plastic module - IMPACT series 5/16″ , bits ENH.2/END.2/ENP.2/ENX.2, connecting piece, hand impact wrench , 16-pcs.

Supplied with:

  • Hand impact wrench 1/2″: NS.260A
  • IMPACT connector for 5/16″ bits: NS.236A
  • IMPACT bits 5/16″ series ENH: 5 - 6 - 8 - 10 mm
  • IMPACT bits 5/16″ series END: PZ2 - PZ3
  • IMPACT bits 5/16″ series ENP: PH2 - PH3 - PH4
  • IMPACT bits 5/16″ series ENX: T20 - T25 - T30 - T40 - T45 - T55
  • Plastic insert: PL.380

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart