Hex key L-wrench set 10767H/9 Range 1.5 - 10 9 pcs

Article no.: L60010 7848
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 7848
EAN / GTIN 4018754333073
Manufacturer number 96432603
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Practical 9-piece set of ball-head angle screwdrivers for hexagon socket screws.
  • The set contains all common diameters from 1.25-10 mm.
  • The ball head allows you to work in hard-to-reach areas with an angle of 25°.
  • The screwdrivers are safely stored in a labelled plastic holder.
  • Made from unbreakable Chrome Alloy Steel and nickel-plated for increased hardness.
Features:
  • for metric Hexagon socket screws
  • with ball head and retaining ring at the long end of the shaft
  • Swivelling angle up to 25° to each side
  • for quick and safe working even in hard-to-reach places
  • Mounted screws are reliably held in place
  • Chrome Alloy Steel, nickel-plated
  • In a labelled plastic holder for quicker retrieval

Feature:

  • Number of tools: 9
  • Range: 1.5 – 10
  • Contents: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • Weight: 290g

Supplied with:

Contents 9-parts:
  • 9 Hexagonal offset screwdriver No. 10767H.: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart