All-purpose scissors L.237mm

Article no.: L60010 7821
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 7821
EAN / GTIN 4018754340583
Manufacturer number 75271000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality universal scissors for right and left-handers - ideal for precise cutting of sheet metal, plastic, leather, cardboard and much more.
  • The titanium-coated, stainless steel blades allow precise cuts and are exceptionally durable.
  • The non-slip 2-component handles provide a secure and comfortable grip, even when working for long periods.
  • An integrated stop buffer protects against jamming and provides additional safety.
  • Thanks to the screw mechanism, the blades can be easily adjusted and cleaned for long-term use.
Features:
  • Stainless steel scissor blades, titanium-plated
  • Clamping protection due to stop buffer
  • Ideal for thin sheet metal, plastics, leather, cardboard, etc.
  • with 2-component handles

Feature:

  • Cutting edge length: 100 mm
  • Length mm (L): 237 mm
  • Weight: 180g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart