Ratchet ring spanner OPEN RATCH SW 13mm L.180mm

Article no.: L60010 7036
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number L60010 7036
EAN / GTIN 4018754281916
Manufacturer number 40171313
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality ratchet combination spanner with metric, equal spanner sizes.
  • Integrated ratchet with 72 teeth enables a working angle of just 5°.
  • The flat design makes it easier to work in confined spaces.
  • Uncomplicated change of direction by simply turning the spanner.
  • The striking STAHLWILLE round finish gives the ratchet ring spanner a non-slip and pleasant feel for safe working, even with oil-smeared hands.
Features:
  • metric, equal Jaw widths
  • Flat design
  • Ring with double hexagon
  • Jaw position 15°.
  • Integrated ratchet with 72 teeth, working angle 5°
  • Changing direction by turning the spanner
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 25.0 mm
  • Length mm (L): 180 mm
  • Jaw position: 15°
  • Number of teeth: 72
  • Weight: 98g
  • Width across flats [mm]: 13 mm
  • Width across flats 1 [mm]: 13 mm
  • Width across flats 2 [mm]: 13 mm
  • Width mm (b): 25 mm
  • Working angle: 5°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart