1/4″, 3/8″ socket spanner set 40/45/36/12 KN 48 pcs

Article no.: L60010 5779
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number L60010 5779
EAN / GTIN 4018754260416
Manufacturer number 96012047
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • in a robust, stackable ABS plastic box

Feature:

  • Number of tools: 48
  • Output square external (inch): 1/4″, 3/8″
  • Height mm (h): 60 mm
  • Length mm (L): 420 mm
  • Weight: 2712g
  • Width mm (b): 230 mm

Supplied with:

Contents 48-parts:
  • 12 Sockets with double hexagon 3/8″ No. 45: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
  • 8 sockets with hexagon 1/4″ No. 40: 4; 4.5; 5; 5.5; 6; 7; 8; 9 mm
  • 1 socket long, with double hexagon and rubber insert 3/8″ No. 4600: 16 mm-5/8″
  • 3 bits Phillips 1/4″ No. PH 1221-1223: PH1; PH2; PH3
  • 1 bit Phillips 1/4″ No. PZ 1222: PZ2
  • 6 bits slotted 1/4″ 1160, 1162, 1164, 1166, 1166/1, 1168: 0.5 x 3; 0.6 x 3.5; 0.8 x 4; 1 x 5.5; 1.2 x 6.5; 1.6 x 8 mm
  • 5 bits hexagon 1/4″ 1300-1304: 3; 4; 5; 6; 8 mm
  • 1 ratchet 1/4″ No. 415-2K.: L. 117 mm
  • 1 ratchet 3/8″ No. 435-2K.: L. 193 mm
  • 1 extension 1/4″ No. 405: L. 150 mm
  • 2 extensions 3/8″ No. 427: L. 76; 240 mm
  • 1 universal joint 1/4″ No. 407: L. 37 mm
  • 1 universal joint 3/8″ No. 428: L. 46 mm
  • 1 1/4″ plug-in handle No. 400N: L. 150 mm
  • 1 cross handle 1/4″ No. 425: L. 165 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 1 bit holder 1/4″ No. 442: L. 32 mm
  • 1 reducer No. 431: 3/8 to 1/4″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart