Telescopic stainless steel mirror size 1.3/4″ x 2.3/4″/45 x 70 mm L.178-927 mm

Article no.: L60010 5136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification & Classification

Article number L60010 5136
EAN / GTIN 4018754235841
Manufacturer number 77401045
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Unbreakable stainless steel mirrors (FOD-preventive)
  • No screw connections (FOD-preventive)
  • Stainless steel telescopic arm
  • Ball joint (180° swivelling), self-tightening
  • Special plastic handle enables a firm grip and safe working, resistant to chemicals

Feature:

  • Mirror dimensions mm: 45 x 70 mm
  • Size: 1.3/4″ x 2.3/4″/45 x 70 mm
  • Height mm (h): 18 mm
  • Length mm (L): 178-927 mm
  • Weight: 76g
  • Width mm (b): 47 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart