Jaw insertion tool SW 46mm Wkz.Aufn.22 x 28

Article no.: L60010 5107
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Exchangeable tool: Einsteckwerkzeug
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Width b 94 mm
Height h 18 mm
Width across flats 46 mm
Series 731/100
Pitch S 55 mm
Plug-in shank 22×28 mm
Type of product Open ended plug-in head

Identification & Classification

Article number L60010 5107
EAN / GTIN 4018754238712
Manufacturer number 58211046
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • for torque spanners with square drive
  • Chrome plating over nickel, durable and chip-resistant
  • drop-forged, hardened and cooled in an oil bath
  • Highly resilient, exceptionally durable

Feature:

  • Height mm (h): 17 mm
  • S: 55 mm
  • Size of tool holder [inside4kt]: 22 x 28 mm
  • Weight: 934g
  • Width across flats [mm]: 46 mm
  • Width mm (b): 94 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart