Carbide scriber L. 150mm

Article no.: L60010 4878
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification & Classification

Article number L60010 4878
EAN / GTIN 4018754214341
Manufacturer number 77100001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Straight shape, stable shaft with carbide tip; regrindable and therefore extremely durable.
  • Holder with clip for easy storage, length 150 mm.
  • Robust quality tool for the professional user - Made in Germany.
Features:
  • flat
  • Sturdy shaft with carbide tip
  • regrindable
  • Holder with pocket clip

Feature:

  • Tip diameter [mm]: 3.15 mm
  • Length mm (L): 150 mm
  • Weight: 40g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart