Plug-in adapter drive 14x18mm output 24.5x28mm

Article no.: L60010 2978
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification & Classification

Article number L60010 2978
EAN / GTIN 4018754169795
Manufacturer number 58290041
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for the use of socket tools with 24.5 x 28 mm square drive in torque spanners with 14 x 18 mm square drive

Feature:

  • Drive square external (mm): 14x18 mm
  • Output square external (mm): 24.5x28 mm
  • Height mm (h): 20 mm
  • Length mm (L): 66 mm
  • Size Square external tool holder: 14x18 mm
  • Weight: 251g
  • Width mm (b): 75 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart