Telescopic mirror D.60mm L.295-735mm

Article no.: L60010 2947
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification & Classification

Article number L60010 2947
EAN / GTIN 4018754167043
Manufacturer number 77401060
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Extendable, anti-twist telescopic pole with folding mirror
  • Ball joint (180° swivelling), self-tightening
  • Ergonomically shaped, non-slip handle

Feature:

  • Diameter (mm): 60 mm
  • Height mm (h): 24 mm
  • Length mm (L): 295-735 mm
  • Weight: 130g
  • Width mm (b): 75 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart