Torque screwdriver TORSIOMAX No. TORSIOMAX 775 hexagon 1/4″

Article no.: L60010 1914
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 inch
Series TORSIOTRONIC®
Type of product Torque screwdriver

Identification & Classification

Article number L60010 1914
EAN / GTIN 4018754141630
Manufacturer number 51060012
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • triggering
  • for controlled screw tightening in the cN-m and in-lb range
  • for single and series suits
  • For right and left-hand tightening
  • with 1/4″ hexagon socket (F 6.3 DIN 3126 / ISO1173)
  • Infinitely adjustable via micrometre scale (rotary scale)
  • Disengaging clutch prevents the set values from being exceeded
  • Adapted slope grip for safe torque transmission
  • Plug-in heads: All bits with 1/4″ hexagon E 6.3, such as Phillips, slotted, TORX®, hexagon, POZIDRIV® screws
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 6 %

Feature:

  • Size: 12 2)
  • Hexagon socket [inch]: 1/4 ″
  • Length mm (L): 157 mm
  • Measuring range cN-m: 20-120 cN·m
  • Scale division [E1]: 1 cN-m
  • Weight: 180g

From the same series "TORSIOTRONIC®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart