10-piece sliding hammer set in a case with thread adapters in various sizes (M6, M8x1, M10, M10x1, M15x1,5)

Article no.: KS-22-02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number KS-22-02
EAN / GTIN 4021176951121
Manufacturer number KS-22-02
L-Number L80010 747
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 10-piece sliding hammer set in the case KS-22-02 is used for pulling plugs and components with threads (dowel pins, key stock, bolts, etc.) in crafts, industry, and workshops. The use of a sliding hammer is particularly advisable when no support surface is available or when it is too sensitive. The ergonomically shaped, solid sliding piece allows the applied force to be optimally transmitted, achieving a strong shock effect. It also ensures contact-free and gentle pulling out. The thread adapters contained in this set can be used for both internal and external threads.
  • Application-oriented assembly for universal use
  • By storing it in the case, the completeness of the set can be easily surveyed.

Feature:

  • Material: tool steel
  • Total width [mm]: 275 mm
  • Total width [inch]: 10 13/16
  • Total depth [mm]: 230 mm
  • Total depth [inch]: 9 1/16
  • Total height [mm]: 83 mm
  • Total height [inch]: 3 1/4
  • Thread dimension: M12
  • Spare parts available: Yes
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Internal thread of connection nut [mm]: M7, M10, 15-16G
  • Mounting thread [mm]: M12
  • Length of the slide hammer [mm]: 300 mm
  • Impact path: 11 13/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 10
  • Packaging: case
  • Components: 22-0-10, GA12-6, GA12-10, GA12-81, GA12-101, GA12-121, GA12-1515, VM12-1516, VM12-10, VM12-7
  • Total length of case [mm]: 275 mm
  • Total case depth [mm]: 230 mm
  • Total case height [mm]: 83 mm
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Insert thread: M6, M8x1, M10, M10x1, M12x1, M15x1,5
  • Suitable for Sortimo storage system: No

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart