3/4″ pear-head ratchet

Article no.: KL.161PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number KL.161PB
EAN / GTIN 3148519444742
Manufacturer number KL.161PB
L-Number L60130 10758
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • easy switching even with greasy hands or gloves, by means of recessed lever
  • ergonomic handle for optimum comfort
  • stable hook for safe hanging when working at height
  • tight mechanics, insensitive to industrial dust
  • tested resistance: sand, mud, chips etc.

Feature:

  • d [mm]: 60
  • d1 [mm]: 31/35
  • H [mm]: 52
  • L [mm]: 512
  • L1 [mm]: 481
  • [g]: 1470

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart