3/4″ socket 6-points, 35 mm

Article no.: K.35HB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number K.35HB
EAN / GTIN 3148516600097
Manufacturer number K.35HB
L-Number L60130 113
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • OGV® profile: more power and safety, gentle on nuts
  • Safety lock on reversible ratchets and drive elements fitted with locking pin
  • Fitted with quick-release button
  • Silk chrome-plated

Feature:

  • A [mm]: 35
  • d [mm]: 36
  • d1 [mm]: 50.1
  • L [mm]: 59.0
  • L1 [mm]: 24
  • 6-edge [mm]: 6
  • [g]: 344

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart