10-piece ball bearing puller set with counter stay and sliding hammer Ø 8-40 mm

Article no.: K-22-A-M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-22-A-M
EAN / GTIN 4021176910180
Manufacturer number K-22-A-M
L-Number L80010 105675
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 10-piece ball bearing puller set with counter stay and sliding hammer K-22-A-M is used for pulling out internal bearings, outer bearing rings, and bushings in trades, workshops, and industry. With a span of 8 to 40 mm, the five different internal extractors are specifically designed for the disassembly of common bearings, outer bearing rings, and bushings in the automotive sector, making them universally applicable. The multi-layer design of the internal extractors with their extra-large gripping edges allows for secure extraction of internal parts. The included counter stay or sliding hammer is used together with the internal extractors, depending on whether there is a sufficient support surface available.
  • Application-oriented assembly for universal use, especially in the automotive sector.
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 367 mm
  • Total width [inch]: 14 7/16
  • Total depth [mm]: 316 mm
  • Total depth [inch]: 12 7/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Load capacity [kg]: 3 kg
  • Span inside pull-out (min.) [mm]: 8 mm
  • Span inside pull-out (max.) [mm]: 38 mm
  • Span inside pull-out (min.) [in.]: 5/16
  • Span inside extension (max.) [in.]: 1 1/2
  • Max. tensile force [kN]: 30 kN
  • Max. tractive force [t]: 3 t
  • Max. pulling force [US t. sh.]: 3.31
  • Spare parts available: Yes
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Internal thread of thread adapter [mm]: M7
  • Internal thread of connection nut [mm]: M10
  • Length of the slide hammer [mm]: 300 mm
  • Impact path: 11 13/16
  • Span of counter support (min. - max.) [mm]: 15 mm - 60 mm
  • For ball bearings with inner diameter [mm]: 8 - 40 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 10
  • Packaging: case
  • Components: 22-0-10, 22-1, 21-01, 21-1, 21-2, 21-4, 21-5, VM12-10, VM12-7
  • Total length of case [mm]: 367 mm
  • Total case depth [mm]: 316 mm
  • Total case height [mm]: 75 mm
  • Case type: K-i-BOXX
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart