3/8″ hexagonal bit socket set, 8 pieces, MBOX

Article no.: JTM.J8MGRPPB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number JTM.J8MGRPPB
EAN / GTIN 3662424157011
Manufacturer number JTM.J8MGRPPB
L-Number L60130 9983
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Eliminating the rounded bit head design allows for a better grip of the bit in the screw head.
  • Reduces notch action and therefore the possibility of screw wear while requiring less force.

Supplied with:

  • 3/8″ bits 37mm length: 3
  • 4
  • 5
  • 6
  • 7
  • 8
  • 10
  • 11 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart