Cross beam for bench, 1455 mm, 1 leg PSB(H), 1 single base unit, black

Article no.: JLS3-TRAB2BS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-TRAB2BS
EAN / GTIN 3662424109812
Manufacturer number JLS3-TRAB2BS
L-Number L60130 11720
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Multifunctional connection crossbar: Reinforcement or storage, depending on choice.
  • 2 possible positions: In the horizontal position, the crossbar becomes a real shelf capable of holding heavy and bulky items.
  • In the vertical position and for the sets with height 1055, the crossbar ensures the connection while allowing the storage of a trolley
  • Made of epoxy-coated steel sheet (thickness 15/10).

Feature:

  • Connection between leg and base cabinet
  • For a top of 1455mm
  • Overall dimensions: L530xH400xD40mm
  • Weight: 3.3kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart